25G DP SFP28 NETWORK ADAPTER
Mfr # PCIE4-2SFP28-AX
Zoro # G022605952
product price: $1,010.99
/ea
Free Shipping & Returns
Key Features
Network Standard
25GBase-X
Host Interface
PCI Express 4.0 x8
Maximum Data Transfer Rate
25-Gbit/s
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCIE4-2SFP28-AX
Zoro #
G022605952
UPC #
840177850806
Country of Origin
China
Dimensions
Bracket Height
Low Profile and Full Height
Details
Network Standard
25GBase-X
Host Interface
PCI Express 4.0 x8
Maximum Data Transfer Rate
25-Gbit/s
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber
Includes
25Gbs Dual Port SFP28 PCIe 4.0 x8 NIC Card, Low Profile and Full Height Brackets
Item
25Gigabit Ethernet Card
Interfaces/Ports Details
2 x 25GBase-X Expansion Slot
Expansion Slot Type
SFP28
Form Factor
Plug-in Card
Description
AXIOM 25G DP SFP28 NETWORK ADAPTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.