Zoro Homepage

25G DP SFP28 NETWORK ADAPTER

  • Mfr # XXV710DA2-AX

  • Zoro # G010872588


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
2
Expansion Slot Type
SFP28
Host Interface
PCI Express 3.0 x8
Chipset Manufacturer
Intel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXV710DA2-AX
Zoro #
G010872588
UPC #
840177851469
Country of Origin
China

Dimensions

Bracket Height
Low profile and full height

Details

Item
25Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
2
Expansion Slot Type
SFP28
Host Interface
PCI Express 3.0 x8
Chipset Manufacturer
Intel
Chipset Model
XXV710
Data Transfer Rate
3.13 GB/s
Network Technology
25GBase-X
Network Standard
25GBase-X, 10GBase-X
Form Factor
Plug-in Card
Maximum Data Transfer Rate
25-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.