Zoro Homepage

25G QP SFP28 NETWORK ADAPTER

  • Mfr # P08458-B21-AX

  • Zoro # G814911759


product price: $1,351.99
/ea
Free Shipping & Returns

Key Features

Width
0.8 in
Height
6.7 in
Includes
25Gbs Quad Port SFP28 PCIe 4.0 x16 NIC Card - PCIE4-4SFP28-AX Low Profile and Full Height Brackets
Depth
4.7"
Operating System Supported
Linux 4.x, CentOS, Ubuntu 20.10, Windows 10, Windows Server 2019 R2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P08458-B21-AX
Zoro #
G814911759
UPC #
198105003771
Country of Origin
China

Dimensions

Width
0.8 in
Height
6.7 in
Depth
4.7"

Details

Item
25Gigabit Ethernet Card
Includes
25Gbs Quad Port SFP28 PCIe 4.0 x16 NIC Card - PCIE4-4SFP28-AX Low Profile and Full Height Brackets
Operating System Supported
Linux 4.x, CentOS, Ubuntu 20.10, Windows 10, Windows Server 2019 R2
Device Supported
Server
Total Number of Expansion Slots
4
Network Technology
25GBase-X
Expansion Slot Type
SFP28
Maximum Data Transfer Rate
25-Gbit/s
Host Interface
PCI Express 4.0 x16
Media Type Supported
Optical Fiber
Network Standard
25GBase-X
Operating System Compatibility
Ubuntu 20.10, Linux 4.x, Windows Server 2019 R2, Windows 10, CentOS

Description

AXIOM 25G QP SFP28 NETWORK ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.