25G QP SFP28 NETWORK ADAPTER TAA
Mfr # AXG101432
Zoro # G121701982
product price: $1,722.99
/ea
Free Shipping & Returns
Key Features
Network Standard
25GBase-X
Media Type Supported
Optical Fiber
Interfaces/Ports Details
4 x 25GBase-X Expansion Slot
Host Interface
PCI Express 4.0 x16
Maximum Data Transfer Rate
25-Gbit/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101432
Zoro #
G121701982
UPC #
840177890130
Country of Origin
United States
Dimensions
Bracket Height
Full Height and Half Height
Details
Network Standard
25GBase-X
Media Type Supported
Optical Fiber
Interfaces/Ports Details
4 x 25GBase-X Expansion Slot
Host Interface
PCI Express 4.0 x16
Maximum Data Transfer Rate
25-Gbit/s
Includes
25Gbs Quad Port SFP28 PCIe 4.0 x16 NIC CardFull Height and Half Height Mounting Brackets
Total Number of Expansion Slots
4
Item
25Gigabit Ethernet Card
Expansion Slot Type
SFP28
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.