25Gbase-Aoc Sfp28 Active Optical Cable Cisco Compatible 1M
- Mfr # SFP-25G-AOC1M-AX
- Zoro # G0937320
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Features
Active Optical Technology (AOT)
Data Transfer Rate
25 Gbit/s
Connector on First End Details
SFP28 Network
Cable Type
Fiber Optic
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-25G-AOC1M-AX
- Zoro #
- G0937320
- UPC #
- 841280171710
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
Details
- Features
- Active Optical Technology (AOT)
- Data Transfer Rate
- 25 Gbit/s
- Connector on First End Details
- SFP28 Network
- Cable Type
- Fiber Optic
- Device Supported
- Network Device, Switch
- Item
- Network Cable
- Compatibility
- Cisco Nexus 9000 Series: Modular 9500, Fixed 9300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.