25Gbase-Aoc Sfp28 Active Optical Cable Cisco Compatible 5M

  • Mfr # SFP-25G-AOC5M-AX
  • Zoro # G0935640
product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Features
Active Optical Technology (AOT)
Cable Type
Fiber Optic
Connector on First End Details
SFP28 Network
Compatibility
Cisco Nexus 9000 Series Switches
Device Supported
Network Device, Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-25G-AOC5M-AX
Zoro #
G0935640
UPC #
841280171772
Country of Origin
Unknown
Features
Active Optical Technology (AOT)
Cable Type
Fiber Optic
Connector on First End Details
SFP28 Network
Compatibility
Cisco Nexus 9000 Series Switches
Item
Network Cable
Device Supported
Network Device, Switch
Data Transfer Rate
25 Gbit/s

Dimensions

Cable Length
16.40 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews