Shop AXIOM
See all product information
Create Account
25Gbase-Aoc Sfp28 Active Optical Cable Cisco Compatible 7M
- Mfr # SFP-25G-AOC7M-AX
- Zoro # G0935990
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
End 1 Connection Type
SFP28 Network
Cable Length
22.97 ft
Data Transfer Speed
25 Gbps
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25G-AOC7M-AX
- Zoro #
- G0935990
- UPC #
- 841280171789
- Country of Origin
- Unknown
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SFP28 Network
- Data Transfer Speed
- 25 Gbps
- For Use With
- Network Device
Dimensions
- Cable Length
- 22.97 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.