Zoro Homepage

25GBASE-ER SFP28 FOR ARISTA

  • Mfr # SFP-25G-ER-AR-AX

  • Zoro # G210924841


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 25GBase-ER Network
Max. Distance Supported
40 km
Connector Type
LC
Application
Data Networking
Network Technology
25GBase-ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-25G-ER-AR-AX
Zoro #
G210924841
UPC #
840177863141
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC 25GBase-ER Network
Max. Distance Supported
40 km
Connector Type
LC
Application
Data Networking
Network Technology
25GBase-ER
Item
SFP28 Transceiver
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.