25GBASE-ER SFP28 FOR CISCO
Mfr # SFP-25G-ER-I-AX
Zoro # G110924842
product price: $1,819.99
/ea
Free Shipping & Returns
Key Features
Network Technology
25GBase-ER
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-25G-ER-I-AX
Zoro #
G110924842
UPC #
840177855443
Country of Origin
China
Details
Network Technology
25GBase-ER
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP28 Transceiver
Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBase-ER Network
Max. Distance Supported
40 km
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.