25GBASE-ER SFP28 TRANSCEIVER FOR CISCO - SFP-25G-ER-S - TAA COMPLIANT
Mfr # AXG101517
Zoro # G110925184
product price:Â $1,808.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Network Technology
25GBase-ER
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101517
Zoro #
G110925184
UPC #
840177855597
Country of Origin
Taiwan, Province of China
Details
Application
Data Networking
Network Technology
25GBase-ER
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 25GBase-ER Network
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Item
SFP28 Transceiver
Compatibility
MSA Compliant
Standards
TAA Compliant
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.