Zoro Homepage

25GBASE-LR SFP28 FOR DELL TAA

  • Mfr # AXG101966

  • Zoro # G210925060


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Max. Distance Supported
10 km
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101966
Zoro #
G210925060
UPC #
840177899409
Country of Origin
Taiwan, Province of China

Details

Connector Type
LC
Max. Distance Supported
10 km
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Number of Ports
1
Network Technology
25GBase-LR
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Item
SFP28 Transceiver
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.