Zoro Homepage

25GBASE-LR SFP28 FOR EXTREME TAA

  • Mfr # AXG101398

  • Zoro # G210925091


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
25GBase-LR
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101398
Zoro #
G210925091
UPC #
840177888489
Country of Origin
Taiwan, Province of China

Details

Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
25GBase-LR
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
10 km
Connector Type
LC
Application
Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP28 Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.