25GBASE-LR SFP28 FOR FORTINET
Mfr # FN-TRAN-SFP28-LR-AX
Zoro # G810924937
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Network Technology
25GBase-LR
Connector Type
LC
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-TRAN-SFP28-LR-AX
Zoro #
G810924937
UPC #
840177885723
Country of Origin
China
Details
Compatibility
MSA Compliant
Network Technology
25GBase-LR
Connector Type
LC
Media Type Supported
Optical Fiber
Item
SFP28 Transceiver
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.