Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25GBASE-LR SFP28 FOR GIGAMON

  • Mfr # SFP-553-AX

  • Zoro # G810924661


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Application
Data Networking
Ethernet Technology
25 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-553-AX
Zoro #
G810924661
UPC #
840177848773
Country of Origin
United States

Details

Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Item
SFP28 Transceiver
Number of Ports
1
Application
Data Networking
Ethernet Technology
25 Gigabit Ethernet
Network Technology
25GBase-LR
Interfaces/Ports Details
(1) 25GBase-LR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.