25GBASE-LR SFP28 FOR UBIQUITI
Mfr # UACC-OM-SFP28-LR-AX
Zoro # G410925143
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-LR
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UACC-OM-SFP28-LR-AX
Zoro #
G410925143
UPC #
840177889691
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-LR
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Optical Network
Item
SFP28 Transceiver
Max. Distance Supported
10 km
Ethernet Technology
25 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.