Zoro Homepage

25GBASE-LR SFP28

  • Mfr # S28-LR-SM-AX

  • Zoro # G710924877


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Network Technology
25GBase-LR
Fiber Optic Mode
Single-mode
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28-LR-SM-AX
Zoro #
G710924877
UPC #
840177846861
Country of Origin
United States

Details

Number of Ports
1
Network Technology
25GBase-LR
Fiber Optic Mode
Single-mode
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Item
SFP28 Transceiver
Application
Optical Network
Interfaces/Ports Details
(1) LC 25GBASE-LR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.