Zoro Homepage

25GBASE-LR SFP28 TRANSCEIVER FOR DELL - 407-BBX

  • Mfr # 407-BBXZ-AX

  • Zoro # G710925249


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBASE-LR Network
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBXZ-AX
Zoro #
G710925249
UPC #
840177862212
Country of Origin
China

Details

Item
SFP28 Transceiver
Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBASE-LR Network
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Max. Distance Supported
10 km
Network Technology
25GBase-LR
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Compatibility
Routers, Switches, MSA Compliant .
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.