Zoro Homepage

25GBASE-LR SFP28 TRANSCEIVER FOR DELL - AA094688

  • Mfr # AA094688-AX

  • Zoro # G410924887


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 25GBase-LR Network
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Connector Type
LC
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA094688-AX
Zoro #
G410924887
UPC #
840177854224
Country of Origin
China

Details

Item
SFP28 Transceiver
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Network Technology
25GBase-LR
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.