25GBASE-LR SFP28 TRANSCEIVER FOR EDGE-CORE - ET7302-LR
Mfr # ET7302-LR-AX
Zoro # G010924959
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET7302-LR-AX
Zoro #
G010924959
UPC #
840177829376
Country of Origin
China
Details
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Item
SFP28 Transceiver
Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Network Technology
25GBase-LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.