25GBASE-LR SFP28 TRANSCEIVER FOR FORTINET - FG-TRAN-SFP28-LR

  • Mfr # FG-TRAN-SFP28-LR-AX

  • Zoro # G810925200


product price:  $1,214.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Application
Optical Network
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-TRAN-SFP28-LR-AX
Zoro #
G810925200
UPC #
840177828423
Country of Origin
China

Details

Item
SFP28 Transceiver
Media Type Supported
Optical Fiber
Application
Optical Network
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Network Technology
25GBase-LR
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.