25GBASE-LR SFP28 TRANSCEIVER FOR HP - JL486A
Mfr # JL486A-AX
Zoro # G310924963
product price: $1,149.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Connector Type
LC
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL486A-AX
Zoro #
G310924963
UPC #
840177852107
Country of Origin
China
Details
Item
SFP28 Transceiver
Number of Ports
1
Connector Type
LC
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Max. Distance Supported
10 km
Network Technology
25GBase-LR
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.