25GBASE-LR SFP28 TRANSCEIVER FOR INTEL - E25GSFP28LRX
Mfr # E25GSFP28LRX-AX
Zoro # G110925061
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 25GBASE-LR Network
Media Type Supported
Optical Fiber
Number of Ports
1
Application
Optical Network
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25GSFP28LRX-AX
Zoro #
G110925061
UPC #
840177846038
Country of Origin
China
Details
Item
SFP28 Transceiver
Interfaces/Ports Details
(1) LC 25GBASE-LR Network
Media Type Supported
Optical Fiber
Number of Ports
1
Application
Optical Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
25GBase-LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.