Zoro Homepage

25GBASE-SLR SFP28

  • Mfr # SFP25GLRPFIN-AX

  • Zoro # G810924906


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Connector Type
LC
Network Technology
25GBase-LR
Compatibility
MSA Compliant
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP25GLRPFIN-AX
Zoro #
G810924906
UPC #
840177800375
Country of Origin
China

Details

Item
SFP28 Transceiver
Application
Optical Network
Connector Type
LC
Network Technology
25GBase-LR
Compatibility
MSA Compliant
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.