25GBASE-SR SFP28 FOR CUMULUS

  • Mfr # CX-T-25G-SFP28-L-SR-AX

  • Zoro # G310924772


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Network Technology
25GBase-SR
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBASE-SR Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-T-25G-SFP28-L-SR-AX
Zoro #
G310924772
UPC #
840177848759
Country of Origin
United States

Details

Network Technology
25GBase-SR
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBASE-SR Network
Item
SFP28 Transceiver
Number of Ports
1
Fiber Optic Mode
Multi-mode
Max. Distance Supported
0.10 km
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Data Networking
Compatibility
Routers, Switches, MSA Compliant .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.