25GBASE-SR SFP28 FOR DELL TAA
Mfr # AXG99054
Zoro # G010924690
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Network Technology
25GBase-SR
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99054
Zoro #
G010924690
UPC #
840177845772
Country of Origin
United States
Details
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP28 Transceiver
Fiber Optic Mode
Multi-mode
Network Technology
25GBase-SR
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Application
Data Networking
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Number of Ports
1
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.