25GBASE-SR SFP28 FOR EXTREME
Mfr # 25G-SR-SFP100M-AX
Zoro # G710925218
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.10 km
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25G-SR-SFP100M-AX
Zoro #
G710925218
UPC #
840177887383
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.10 km
Fiber Optic Mode
Multi-mode
Application
Optical Network
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Connector Type
LC
Item
SFP28 Transceiver
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.