25GBASE-SR SFP28 FOR GIGAMON
Mfr # SFP-552-AX
Zoro # G710924709
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
25 Gigabit Ethernet
Application
Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-552-AX
Zoro #
G710924709
UPC #
840177848766
Country of Origin
United States
Details
Ethernet Technology
25 Gigabit Ethernet
Application
Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
Item
SFP28 Transceiver
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Interfaces/Ports Details
(1) 25GBase-SR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.