Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25GBASE-SR SFP28 FOR HP

  • Mfr # R0R42A-AX

  • Zoro # G010925048


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 25GBase-SR Network
Application
Optical Network
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0R42A-AX
Zoro #
G010925048
UPC #
840177853029
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC 25GBase-SR Network
Application
Optical Network
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28 Transceiver
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.