25GBASE-SR SFP28 FOR UBUQUITI
Mfr # SFP-10/25G-SR-UB-AX
Zoro # G510925159
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10/25G-SR-UB-AX
Zoro #
G510925159
UPC #
840177889677
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Item
SFP28 Module
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Application
Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) 25GBase-SR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.