Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25GBASE-SR SFP28

  • Mfr # S28-SR-MM-AX

  • Zoro # G510924817


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBASE-SR Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28-SR-MM-AX
Zoro #
G510924817
UPC #
840177846854
Country of Origin
United States

Details

Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBASE-SR Network
Number of Ports
1
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Item
SFP28 Transceiver
Network Technology
25GBase-SR
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.