25GBASE-SR SFP28
Mfr # SFP1025GSRFIN-AX
Zoro # G410925129
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Network Technology
25GBase-SR
Fiber Optic Mode
Multi-mode
Application
Data Networking
Interfaces/Ports Details
(1) LC Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP1025GSRFIN-AX
Zoro #
G410925129
UPC #
198105000022
Country of Origin
China
Details
Network Technology
25GBase-SR
Fiber Optic Mode
Multi-mode
Item
SFP28 Transceiver
Application
Data Networking
Interfaces/Ports Details
(1) LC Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
25 Gigabit Ethernet
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Max. Distance Supported
0.10 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.