25Gbase-Sr Sfp28 Transceiver For Cisco - Sfp-25G-Sr-S
- Mfr # SFP-25G-SR-S-AX
- Zoro # G0939000
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Total Number of Ports
1
Media Type Supported
Optical Fiber
Type
SFP28
Connector Type
LC/PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-25G-SR-S-AX
- Zoro #
- G0939000
- UPC #
- 841280164552
- Country of Origin
- Unknown
Details
- Standards
- MSA Compliant
- Total Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Type
- SFP28
- Connector Type
- LC/PC
- Ethernet Technology
- 25 Gigabit Ethernet
- Interface Details
- 1 x LC/PC Duplex 25GBase-SR Network
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Cable Standard
- 50 µm
- Network Technology
- 25GBase-SR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.