Zoro Homepage

25GBASE-SR SFP28 TRANSCEIVER FOR DELL - 407-BBWK

  • Mfr # 407-BBWK-AX

  • Zoro # G710924945


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Network Technology
25GBase-SR
Ethernet Technology
25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBWK-AX
Zoro #
G710924945
UPC #
-
Country of Origin
China

Details

Connector Type
LC
Network Technology
25GBase-SR
Item
SFP28 Transceiver
Ethernet Technology
25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Application
Data Networking
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.