25GBASE-SR SFP28 TRANSCEIVER FOR DELL - 407-BBX
Mfr # 407-BBXX-AX
Zoro # G210925176
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
0.10 km
Application
Data Networking
Interfaces/Ports Details
(1) LC 25GBASE-SR Network
Compatibility
Routers, Switches, MSA Compliant .
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBXX-AX
Zoro #
G210925176
UPC #
840177860416
Country of Origin
China
Details
Max. Distance Supported
0.10 km
Application
Data Networking
Interfaces/Ports Details
(1) LC 25GBASE-SR Network
Compatibility
Routers, Switches, MSA Compliant .
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Number of Ports
1
Network Technology
25GBase-SR
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Item
SFP28 Transceiver
Ethernet Technology
25 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.