25GBASE-SR SFP28 TRANSCEIVER FOR EDGE-CORE - ET7302-SR
Mfr # ET7302-SR-AX
Zoro # G310924949
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET7302-SR-AX
Zoro #
G310924949
UPC #
840177829369
Country of Origin
China
Details
Item
SFP28 Transceiver
Application
Data Networking
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Fiber Optic Mode
Multi-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.