25GBASE-SR SFP28 TRANSCEIVER FOR FORTINET - SFP-25G-SR-S

  • Mfr # FN-TRAN-SFP28-SR-AX

  • Zoro # G110925245


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-SFP28-SR-AX
Zoro #
G110925245
UPC #
840177828416
Country of Origin
China

Details

Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Item
SFP28 Transceiver
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-SR
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.