Zoro Homepage

25GBASE-SR SFP28 TRANSCEIVER FOR JUNIPER NETWORKS - TAA

  • Mfr # AXG99053

  • Zoro # G410925174


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 25GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99053
Zoro #
G410925174
UPC #
-
Country of Origin
United States

Details

Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 25GBase-SR Network
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28 Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.