Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25GBASE-SR SFP28 TRANSCEIVER FOR JUNIPER - SFP-25G-SR-S - TAA COMPLIAN

  • Mfr # AXG98809

  • Zoro # G610924793


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Application
Optical Network
Network Technology
25GBase-SR
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 25GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG98809
Zoro #
G610924793
UPC #
840177851414
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Optical Fiber
Application
Optical Network
Network Technology
25GBase-SR
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 25GBase-SR Network
Number of Ports
1
Item
SFP28 Transceiver
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.