25Gbase-Sr Sfp28 Transceiver For Mellanox - Mma2P00-As

  • Mfr # MMA2P00-AS-AX
  • Zoro # G3575596
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MMA2P00-AS-AX
Zoro #
G3575596
UPC #
841280150852
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28
Fiber Optic Mode
Multi-mode
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews