Shop AXIOM
See all product information
Create Account
2Ft Cat5E 350Mhz Patch Cable Non-Booted(Gray)-Taa Compliant
- Mfr # AXG96082
- Zoro # G9320430
product price:Â
$
9.15
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
2 ft
Cable Type
Category 5e
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96082
- Zoro #
- G9320430
- UPC #
- 841280134616
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Cable Type
- Category 5e
- Features
- Environmentally Friendly
- Wire Gauge
- 24 AWG
- Standards
- TAA Compliant
- Color
- Gray
- For Use With
- Network Device
- Connector Plating
- Gold