Shop AXIOM
See all product information
Create Account
2Ft Cat6 Cable W/Boot Yellow
- Mfr # C6MB-Y2-AX
- Zoro # G0442046
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
Green Environmental Attribute
Environmentally Friendly
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MB-Y2-AX
- Zoro #
- G0442046
- UPC #
- 845282066470
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Color
- Yellow
- Category - Data Cable
- Category 6
- Shielded
- No
- Features
- Booted, Strain Relief, Molded
- Wire Gauge
- 24 AWG
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Connector Plating
- Gold
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Yellow
Dimensions
- Length - Patch Cord
- 2 ft
- Cable Length
- 2 ft
- Wire Size
- 24 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.