
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6MBSFTPY2-AX
Zoro #
G9487855
UPC #
841280156199
Country of Origin
China
Dimensions
Length - Patch Cord
2 ft
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Wire Gauge
26 AWG
Color
Yellow
Features
Environmentally Friendly
Cable Type
Category 6
Frequency
550 MHz
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.