2Ft Cat6A 650Mhz Patch Cable Molded Boot (Gray)
- Mfr # C6AMB-G2-AX
- Zoro # G9591227
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
2 ft
Transmission Speed
10 Gbps
Features
Booted, Strain Relief, Molded
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6AMB-G2-AX
- Zoro #
- G9591227
- UPC #
- 841280159770
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 2 ft
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Features
- Booted, Strain Relief, Molded
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6a
- Jacket Color
- Gray
- Green Environmental Attribute
- Environmentally Friendly
- Wire Gauge
- 24 AWG
- For Use With
- Network Device
- Connector Plating
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.