Shop AXIOM
See all product information
Create Account
2Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz (Red)
- Mfr # C6ABFSB-R2-AX
- Zoro # G9463739
product price:Â
$
9.15
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ABFSB-R2-AX
- Zoro #
- G9463739
- UPC #
- 841280149863
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- Yes
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Wire Gauge
- 28 AWG
- Color
- Red
- Features
- Environmentally Friendly
- Cable Type
- Category 6a
- For Use With
- Network Device
- Contact Plating
- Gold
- Series
- BENDnFLEX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.