Shop AXIOM
See all product information
Create Account
2Ft Cat8 Shielded Cable (Green)
- Mfr # C8SBSFTP-N2-AX
- Zoro # G0123001
product price:Â
$
24.19
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8SBSFTP-N2-AX
- Zoro #
- G0123001
- UPC #
- 841280198137
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- Yes
- Transmission Speed
- 40 Gbps
- Color
- Green
- Shielding Type
- Foil
- Frequency
- 2000 MHZ
- Features
- Environmentally Friendly
- Cable Type
- Category 8
- Material
- Copper
- For Use With
- Network Device
- Connector Material
- Polyvinyl Chloride
- Contact Plating
- Gold; Nickel
- Item
- Network Cable
- Boot Type
- Snagless
- Shielded / Unshielded
- Yes
- Data Transfer Speed
- 40 Gbps
Dimensions
- Length - Patch Cord
- 2 ft
- Cable Length
- 2 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.