2Ft Cat8 Shielded Cable (Red)
- Mfr # C8SBSFTP-R2-AX
- Zoro # G0116808
product price:Â
$
24.15
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
Transmission Speed
40 Gbps
Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C8SBSFTP-R2-AX
- Zoro #
- G0116808
- UPC #
- 841280198649
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 2 ft
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 40 Gbps
- Jacket Color
- Red
- Shielded
- Yes
- Features
- EMI/RF Protection, Double Shielded, Strain Relief
- Shielding
- Foil
- Category - Data Cable
- Category 8
- Item - Data Cable
- Patch Cable
- Conductor Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Contact Plating
- Gold, Nickel
- Connector Material
- Polyvinyl Chloride
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.