2GB DRAM KIT 2X1GB FOR CISCO - MEM-7825-I4-2GB

  • Mfr # MEM-7825-I4-2GB-AX

  • Zoro # G510872088


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DRAM
Error Checking
ECC
Number of Pins
240
Number of Modules
(2) 1GB
Compatibility
Cisco - MCS 7825-I4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEM-7825-I4-2GB-AX
Zoro #
G510872088
UPC #
841280175626
Country of Origin
China

Dimensions

Memory Size
2 GB

Details

Memory Technology
DRAM
Error Checking
ECC
Number of Pins
240
Item
RAM Module
Number of Modules
(2) 1GB
Compatibility
Cisco - MCS 7825-I4
Signal Processing
Unbuffered
Memory Standard
DDR2-667/PC2-5300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.