Zoro Homepage

2GB DRAM MODULE FOR CISCO - MEM-7828-H3-2GB

  • Mfr # MEM-7828-H3-2GB-AX

  • Zoro # G910872022


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Memory Size
2 GB
Number of Pins
240
Error Checking
ECC
Number of Modules
(1) 2GB
Memory Technology
DRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEM-7828-H3-2GB-AX
Zoro #
G910872022
UPC #
841280175640
Country of Origin
China

Dimensions

Memory Size
2 GB

Details

Number of Pins
240
Error Checking
ECC
Number of Modules
(1) 2GB
Memory Technology
DRAM
Memory Standard
DDR2-667/PC2-5300
Item
RAM Module
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.