This item is Discontinued.

Axiom 2Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Hp - 872489-B21 872489-B21-AX

This item is Discontinued.

Axiom

2Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Hp - 872489-B21 (Discontinued)

Mfr # 872489-B21-AX
Zoro # G9525838
UPC # 841280153099
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
872489-B21-AX
Zoro #
G9525838
UPC #
841280153099
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HPE ProLiant Servers
Interface
SATA
Recording Capacity
2 TB
Speed
7200 RPM
Spindle Speed (rpm)
7200
Form Factor
3.5"
Drive Carrier
Yes
Hot Pluggable
Yes
Drive Type
Internal
Environmentally Friendly
Yes
Device Supported
Server
Drive Interface Standard
SATA/600
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
Storage Capacity
2 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.