Zoro Homepage

2TB C2110N SERIES NVME M.2 SSD

  • Mfr # SSDM23XNV2TB-AX

  • Zoro # G110872341


product price: $1,336.09
/ea
Free Shipping & Returns

Key Features

For Use With
Compatible Systems: ASUS - ExpertCenter PN64, ASUS - ROG Zephyrus G14 AMD, ASUS - TUF Gaming A15, ASUS - VivoBook S15 S532F, ASUS - Vivobook 16X Laptop (F1605), Acer - Aspire Nitro 5 AN515-46xxx AMD (DDR5), Acer - Aspire Nitro 5 AN517-42xxx AMD (DDR5), Acer - Chromebox CXI4, Acer - Predator Helios 300 (PH315-55-xxx) (DDR5), Acer - Predator Helios 300 (PH317-56-xxx) (DDR5), Acer - Predator Triton 300 SE (PT316-51S-xxx), Acer - TravelMate P2 P214-53-xxx Series, Acer - TravelMate P2 TMP215-53-xxxx, Acer - TravelMate Spin P4 , Acer - Veriton All-in-One Z4880G, Acer - Veriton X Series X4680G, Dell - Inspiron 16 Plus (7620) w/2 SODIMM, Dell - Alienware m15 R7, Dell - Alienware m15 R7 (AMD) - NVIDIA 3050Ti, Dell - Alienware m15 R7 (AMD) - NVIDIA 3060/3070Ti/3080Ti, Dell - Alienware m16 R1 (Intel), Dell - Alienware x17 R2, Dell - Dell G15 5515, Dell - G15 5520, Dell - G15 5521 Special Edition, Dell - G15 5525, Dell - G16 7620
Interface
PCI Express NVMe
Recording Capacity
2 TB
Drive Type
Internal
Standby Power Consumption
5.30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM23XNV2TB-AX
Zoro #
G110872341
UPC #
840177886836
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
For Use With
Compatible Systems: ASUS - ExpertCenter PN64, ASUS - ROG Zephyrus G14 AMD, ASUS - TUF Gaming A15, ASUS - VivoBook S15 S532F, ASUS - Vivobook 16X Laptop (F1605), Acer - Aspire Nitro 5 AN515-46xxx AMD (DDR5), Acer - Aspire Nitro 5 AN517-42xxx AMD (DDR5), Acer - Chromebox CXI4, Acer - Predator Helios 300 (PH315-55-xxx) (DDR5), Acer - Predator Helios 300 (PH317-56-xxx) (DDR5), Acer - Predator Triton 300 SE (PT316-51S-xxx), Acer - TravelMate P2 P214-53-xxx Series, Acer - TravelMate P2 TMP215-53-xxxx, Acer - TravelMate Spin P4 , Acer - Veriton All-in-One Z4880G, Acer - Veriton X Series X4680G, Dell - Inspiron 16 Plus (7620) w/2 SODIMM, Dell - Alienware m15 R7, Dell - Alienware m15 R7 (AMD) - NVIDIA 3050Ti, Dell - Alienware m15 R7 (AMD) - NVIDIA 3060/3070Ti/3080Ti, Dell - Alienware m16 R1 (Intel), Dell - Alienware x17 R2, Dell - Dell G15 5515, Dell - G15 5520, Dell - G15 5521 Special Edition, Dell - G15 5525, Dell - G16 7620
Interface
PCI Express NVMe
Recording Capacity
2 TB
Drive Type
Internal
Standby Power Consumption
5.30 W
Random 4KB Write
260000IOPS
Mean Time Between Failures (MTBF)
171.1 Year
Series
C2110n
Features
S.M.A.R.T
Endurance (DWPD)
0.609
Device Supported
Notebook
Drive Interface
PCI Express NVMe
Max. Sequential Read
2.07 GB/s
Standards
TAA Compliant
Endurance (TBW)
1212 TB
Max. Sequential Write
1.66 GB/s
Random 4KB Read
240000IOPS
Drive Interface Standard
PCI Express NVMe 3.0 x4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Sequential Read
2.07-GB/s
Storage Capacity
2 TB
Maximum Sequential Write
1.66-GB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.